Motion
3/8XRL PLANT XTRM 300 LOL BLU

GATES RUBBER CO
3/8XRL PLANT XTRM 300 LOL BLU

Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
Mi Item #03520070
MFR #3/8XRL PLANT XTRM 300 LOL BLU
Price$3.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8XRL PLANT XTRM 300 LOL BLU

Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
Mi Item #03520070
MFR #3/8XRL PLANT XTRM 300 LOL BLU

Mfr description
3/8 PLANT MASTER XTREME 300 LOCK-ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.56/ft

Specifications

Dimensions

  • Length
    300 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.63 in

Details

  • Cover Color
    Blue
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Petroleum–based hydraulic oils, water, glycol anti–freeze solutions, hot lubricating oils, and air.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053675726
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)