Motion
73480038
Hose End - 2 in Hose ID
MI ITEM #03520071
MFR #73480038
Price$312.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2 in Hose ID
MI ITEM #03520071
MFR #73480038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$312.80/each

Specifications

Dimensions

  • Dash Size
    -32
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • Hose Dash Size
    -32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in

Details

  • Additional Details
    Pre crimped soft shell, Barrel pattern crimp design
  • Application
    Hydraulic Suction Lines, Low Pressure Return Line Hose
  • Coating
    TuffCoat
  • Compatible Hose Series
    GL
  • Connection 1 Short Name
    GL
  • Connection 2 Short Name
    FFORX
  • Finish/Coating
    TuffCoat
  • For Use With
    Lower Pressure Hydraulic Suction Lines, Low Pressure Return Line Hose, Helical Wire Hoses
  • Manufacturer Catalog Number
    G43230-3232X / 32GL-32FFORX XBULK
  • Manufacturer Compatibility
    Gates
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Type
    Coupling

Overview

Mfr description
32GL-32FFORX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought