Motion
51230 M

SKF
51230 M

Ball Thrust Bearing - Single-Direction, 150 mm Bore, 215 mm OD, 50 mm Width
MI ITEM #03520095
MFR #51230 M
Price$2,953.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51230 M

Ball Thrust Bearing - Single-Direction, 150 mm Bore, 215 mm OD, 50 mm Width
MI ITEM #03520095
MFR #51230 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,953.30/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    215 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    13.56 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Dynamic Load Capacity
    55528 lbf
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    238 kN
  • Series
    512
  • Static Load Capacity
    179847 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316577121127

Overview

Mfr description
51230 M THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text