Motion
SNW 34 X 5-7/8

SKF
SNW 34 X 5-7/8

Adapter Sleeve - 5.8750 in Bore Dia., 123.11 mm Overall Length
MI ITEM #03520192
MFR #SNW 34 X 5-7/8
Price$1,623.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 34 X 5-7/8

Adapter Sleeve - 5.8750 in Bore Dia., 123.11 mm Overall Length
MI ITEM #03520192
MFR #SNW 34 X 5-7/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,623.53/each

Specifications

Dimensions

  • Bore Diameter
    5.8750 in
  • Lock Nut Outside Diameter
    8.6614 in
  • Overall Length  
    123.11 mm
  • Overall Width
    4.8370 in
  • Weight
    19.85 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (W34)
  • Lock Nut Number
    AN34
  • Lock Washer Number
    W34
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316577722652

Overview

Mfr description
SNW 34X5.7/8 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought