Motion
FNL 510 A

SKF
FNL 510 A

Flange-mount Housing - 3-Bolt Flange, Housing: Solid, Cast Iron Material
MI ITEM #03520195
MFR #FNL 510 A
Price$631.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FNL 510 A

Flange-mount Housing - 3-Bolt Flange, Housing: Solid, Cast Iron Material
MI ITEM #03520195
MFR #FNL 510 A

Mfr description
FNL 510 A HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    60 mm
  • Bolt Center To Center Length
    160 mm
  • Bolt Circle Diameter
    160 mm
  • Compatible Bore Diameter
    5.9375 in
  • Overall Length
    179 mm

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)