Motion
46MC20
Starlite Magnifying Glasses - Clear Lens, Transparent Frame/Temple Color, Universal Size, 2 Diopter Lens
Mi Item #03520215
MFR #46MC20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Starlite Magnifying Glasses - Clear Lens, Transparent Frame/Temple Color, Universal Size, 2 Diopter Lens
Mi Item #03520215
MFR #46MC20

Mfr description
46MC20 BI-FOCAL SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.2+, CSA Z94.3, UL
  • Diopter Lens
    2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Product Line
    StarLite
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Type
    Magnifying Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)