Motion
UC310-31
Ball Insert Bearing - Cylindrical Bore, 1.9375 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
Mi Item #03520238
MFR #UC310-31
Price$255.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.9375 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
Mi Item #03520238
MFR #UC310-31

Mfr description
UC310-31 1-15/16 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    2.4020 in
  • Outer Ring Width  
    1.2600 in
  • Outside Diameter  
    4.3307 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8600 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC300
  • UPC_NO
    0808250190218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)