Motion
GB1830ST
Safety Glasse - Anti-Fog, Scratch Resistant, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03520295
MFR #GB1830ST
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Scratch Resistant, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #03520295
MFR #GB1830ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.10/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CE EN 166, CSA Z94.3-07, MCEPS Class 1 and 3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Includes
    Interchangeable Temples
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Amber
  • Lens Color Family
    Yellow
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V2G
  • Specialty Features
    Vented
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Type
    Safety Glasses
  • UPC_NO
    814992007998
  • UV Protection
    Provides UV Protection

Overview

Mfr description
GB1830ST V2G AMBER SAFETY GLASSES
  • Lens and frame vented to increase airflow
  • Headband and temples feature ratchet adjustment for perfect fit, features quick-fit retainer
  • Flame-resistant foam padding forms perfect seal to keep out dust and airborne particles
  • 9.75 base curved lens provides full side protection, treated to prevent fogging and self-seal small scratches
  • Provides 99% protection against harmful UV rays
  • Meets Z87.1 high-impact requirements as well as CE EN 166, CSA Z94.3-07, AS/NZS 1337 and MIL-PRF-32432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought