Motion
EMXN910H-040N

SMC CORP OF AMERICA
EMXN910H-040N

Industrial Filter Element - 40 μm
MI ITEM #03520569
MFR #EMXN910H-040N
Price$653.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EMXN910H-040N

Industrial Filter Element - 40 μm
MI ITEM #03520569
MFR #EMXN910H-040N

Mfr description
EMXN910H-040N FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.81/each

Specifications

Dimensions

  • Weight
    0.60 lbs

Details

  • Additional Details
    EM HYDRAULIC ELEMENT-EMXN9
  • Country of Origin
    JP
  • Element Material
    Cartridge
  • Element Type
    Cartridge
  • Filter Rating
    40 μm
  • Filter Type
    Industrial Filter
  • Micron Rating
    40 µm
  • Seal Material
    N (NBR)
  • Series
    E
  • Type
    Hydraulic Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)