Motion
GFR4T
GFR4T - ROD END (G) 2-PC 300 SS - F-R 1/4-1/4 PTFE
MI ITEM #03520656
MFR #GFR4T
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GFR4T - ROD END (G) 2-PC 300 SS - F-R 1/4-1/4 PTFE
MI ITEM #03520656
MFR #GFR4T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.03/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Ball Width
    0.3750 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.2500 in
  • Misalignment Angle
    27 °
  • Shank Thread Size
    1/4-28
  • Thread Size
    1/4-28
  • Weight
    0.06 lb

Details

  • Ball Material
    440C Stainless Steel
  • Grade
    Commercial
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    2165 lbf
  • Rod End Type
    Female
  • Series
    GF-T
  • Standards Met
    SAEJ1120
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    806990002846

Overview

Mfr description
GFR4T
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text