Motion
UELT208-108D1

NTN
UELT208-108D1

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
MI ITEM #03520821
MFR #UELT208-108D1
List Price$288.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELT208-108D1

Ball Bearing Take-Up Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Eccentric Collar Collar, Light Duty
MI ITEM #03520821
MFR #UELT208-108D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$288.00/each for your price

Overview

Mfr description
UELT208-108D1 BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Slot Spacing
  • Seal Material
    Nitrile Rubber
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Hole Diameter
    1.1562 in, 29.0 mm
  • Duty Type
    Light Duty
  • Seal Type
    Contact
  • Between Frame Width
    4.0156 in, 102.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    1.9375 in; 49.0 mm
  • Overall Length
    144 mm
  • Overall Height
    4.5000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.2170 in
  • Series
    UELT
  • Replacement Bearing
    UEL208-108D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    3700 rpm
  • Radial Static Load Capacity
    4000 lbf
  • Manufacturer Catalog Number
    UELT208-108D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359795011
  • Weight
    5.5 lbs
  • Housing ID
    T208D1
  • Radial Dynamic Load Capacity
    6550 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought