Motion
PRM25
Type-PR (Internal Retaining Ring) - For Use With MA M25, SSE M25, PR Series
Mi Item #03520867
MFR #PRM25
Price$6.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-PR (Internal Retaining Ring) - For Use With MA M25, SSE M25, PR Series
Mi Item #03520867
MFR #PRM25

Mfr description
PR M 25 METRIC RET. RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.30/each

Specifications

Dimensions

  • Free Inside Diameter
    25 mm
  • Nominal Shaft Diameter
    25 mm
  • Outside Diameter
    40 mm

Details

  • End Space Required
    2 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Metric
  • Retaining Ring Type
    Type-PR (Internal Retaining Ring)
  • Series
    PR
  • Type
    Internal
  • UPC_NO
    662486933267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)