Specifications
Dimensions
- Bit Tip Size#1 Phillips, #1 Square, #10 Slotted, #2 Phillips, #2 Square, #3 Phillips, #3 Square, #6 Slotted, #8 Slotted
- Overall Length1 in, 2 in
Details
- Ball EndStraight End
- Bit Tip StylePhillips, Slotted, Square
- Double EndedSingle-Ended
- Individual Bit Or Bit SetBit Set
- Number Of Bits Included33
- Tamper ResistantNot Tamper-Resistant
- UPC_NO885911024648
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)