Motion
873274  WHL 6X1/4X1 F A/O HD 732 H

3M
873274 WHL 6X1/4X1 F A/O HD 732 H

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #03521012
MFR #873274 WHL 6X1/4X1 F A/O HD 732 H
Price$79.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
873274 WHL 6X1/4X1 F A/O HD 732 H

Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #03521012
MFR #873274 WHL 6X1/4X1 F A/O HD 732 H

Mfr description
873274 WHL 6X1/4X1 F A/O HD 732 H
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.15/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.25 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 873274 WHL 6X1/4X1 F A/O HD 732 H is a Unitized Non-Woven or Deburring Wheel constructed with Silicon Carbide abrasive, a 1 in center hole diameter, Fine grade, 6 in wheel diameter, and 1/4 in wheel thickness in a Unitized configuration, designed for fine deburring, blending, and precision surface finishing.
  • Manufacturer Stock Number
    66000031733
  • Manufacturer Upc Number
    00051115355738
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115355738
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)