Motion
78524CLB134115

LENOX SAW BLADES
78524CLB134115

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 13 ft 6 in Long, 3/4 in Wide
MI ITEM #03521055
MFR #78524CLB134115
List Price$111.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
78524CLB134115

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 13 ft 6 in Long, 3/4 in Wide
MI ITEM #03521055
MFR #78524CLB134115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.86/each for your price

Overview

Mfr description
78524 BSB 13'6"X3/4X.035X4/6CLASSIC

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    4 to 6
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text