Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActionDouble-Acting
- Body OptionDust Proof
- Finger Type3 Finger
- Gripper TypeParallel
- Number of Fingers3
- Piston ActionDouble-Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)