Motion
Molykote Food Grade Spray Oil

DUPONT
Molykote Food Grade Spray Oil

Machinery Oil - Yes, 400 ml, Can, Transparent Color
MI ITEM #03521457
MFR #Molykote Food Grade Spray Oil
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote Food Grade Spray Oil

Machinery Oil - Yes, 400 ml, Can, Transparent Color
MI ITEM #03521457
MFR #Molykote Food Grade Spray Oil

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    400 ml
  • ISO Grade
    100

Details

  • Application
    General Purpose
  • Base Type
    Mineral Oil
  • Certification
    NSF H1, USDA H1
  • Color
    Transparent
  • Composition
    Corrosion Inhibitor, Ep/Aw Additive, Mineral Oil, Propellant
  • Container Type
    Can
  • Features & Benefits
    • Multi purpose mineral oil spray for food processing equipment
  • Flammability
    Flammable
  • Food Grade
    Yes
  • Manufacturer Catalog Number
    4113249
  • Max Operating Temperature
    120 °C
  • Min Operating Temperature
    14 °F
  • Odor
    Solvent Like
  • Operating Temperature Range
    14 to 248 °F
  • Pour Point
    14 °F
  • Product Line
    Molykote®
  • Product Types
    Molykote Food Machinery Oil Spray
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -10 to 120 °C
  • Type
    Lubricant
  • Viscosity
    11, 96
  • Viscosity Index
    102
  • Working Temperature
    14 to 248 °F

Overview

Mfr description
FOOD GRDE SPRY OIL EC,CAN,400ML
  • Multi purpose mineral oil spray for food processing equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought