Overview
Mfr description
P 1900FG PASTE,CAN,450G
- Molykote® P-1900 Food Machinery Anti-Seize Paste is a mineral oil-based anti-seize paste fortified with a synergistic combination of solid lubricants that meets FDA regulations 21 CRF 178.3570 and NSF H1 classification for incidental food contact. Molykote P-1900 Paste offers excellent low coefficient of friction and high load carrying capacity.
Specifications
- ApplicationMultipurpose
- TypeGeneral Purpose
- NLGI Grade1
- Container Size450 g
- Container TypePail
- CompositionAluminum Complex, Mineral Oil
- Food GradeFood Grade
- Water ResistanceWater Resistant
- CertificationNSF H1
- ColorWhite
- Temperature Range-30 to +300 °C
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- Max Operating Temperature300 °C
- Min Operating Temperature-30 °C
- OdorSlight
- Product LineMolykote®
- NSF RatingH1
- Manufacturer Catalog Number4067452
- Weight1.00 lbs
- Flash Point392 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data