Motion
S6009-2RSR-HLC

FAG (SCHAEFFLER)
S6009-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03521484
MFR #S6009-2RSR-HLC
Your Price$364.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6009-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03521484
MFR #S6009-2RSR-HLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$364.76/each(List $468.54)

Overview

Mfr description
S6009-2RSR STAINLESS STEEL BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Max Rpm
    6000 rpm
  • Standards Met
    DIN 625-1
  • Series
    S60
  • Resistance Features
    Corrosion Resistant
  • Radial Dynamic Load Capacity
    15150 N
  • Radial Static Load Capacity
    9660 N
  • Manufacturer Catalog Number
    S6009-2RSR-HLC
  • UPC_NO
    4012802228250
  • Description
    S6009-2RSR STAINLESS STEEL BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing features 45 mm bore diameter, double sealed closure, 75 mm outside diameter, and 16 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought