Motion
81X
Engineering Chain - 81X / 2.609 in Pitch
Mi Item #03521683
MFR #81X
Price$16.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - 81X / 2.609 in Pitch
Mi Item #03521683
MFR #81X

Mfr description
RSC-81X-10FT
  • Price per ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.16/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    81X / 2.609 in

Details

  • Chain Number & Pitch
    81X / 2.609 in
  • Product Type
    Engineering Chain
  • UPC_NO
    716647341672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)