Motion
50075 WETORDRY POLISHING PAPER 281Q 2.0 MIC SHEET 8.50"X11"

3M
50075 WETORDRY POLISHING PAPER 281Q 2.0 MIC SHEET 8.50"X11"

3M™ Wetordry™ Polishing Paper 281Q, 2.0 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
MI ITEM #03521695
MFR #50075 WETORDRY POLISHING PAPER 281Q 2.0 MIC SHEET 8.50"X11"
Price$4.38/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50075 WETORDRY POLISHING PAPER 281Q 2.0 MIC SHEET 8.50"X11"

3M™ Wetordry™ Polishing Paper 281Q, 2.0 Micron Sheet, 8.50 in x 11 in, 50/Inner, 200/Case
MI ITEM #03521695
MFR #50075 WETORDRY POLISHING PAPER 281Q 2.0 MIC SHEET 8.50"X11"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.38/sh

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    8.5 in
  • Sheet Length
    11 in
  • Sheet Width
    8-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Manufacturer Stock Number
    60070009554
  • Manufacturer Upc Number
    00051111500750
  • Number of Sheets
    50
  • UPC_NO
    00051111500750

Overview

Mfr description
50075 WETORDRY POLISHING PAPER 281Q
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use wet or dry
  • Precision micron coated grading for a uniform, consistent finish
  • Shortens hand sanding and buffing time
  • Reduces finishing steps and saves time
  • Color-coded micron grading for easy selection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought