Motion
FJ9706-1616S
Aeroquip FJ9706 Series Reusable Hose Fittings ORS Straight Swivel
MI ITEM #03521715
MFR #FJ9706-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9706 Series Reusable Hose Fittings ORS Straight Swivel
MI ITEM #03521715
MFR #FJ9706-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9706-1616S
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 7/16-12
  • Compatible Hose Series
    302A, 303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    FPT
  • Hose Cut-Off Factor
    2.81 in
  • Length
    4.08 in
  • Overall Length
    4.08 in
  • Manufacturer Catalog Number
    FJ9706-1616S
  • Manufacturer Upc Number
    678146066107
  • UPC_NO
    678146066107
  • Finish
    DURA-KOTE
  • End 1 Size
    1 7/16 in
  • End 1 Thread
    1 7/16-12
  • Hex Size
    1.63 in
  • End 1 Style
    FPT
  • Inside Diameter
    0.82 in
  • Type
    Hose Fitting
  • Height
    1.87 in
  • Angle
    180 °
  • Outer Diameter
    1.63 in
  • Weight
    1.08 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.08 lb
  • Compatible Tube Outer Diameter
    1 in
  • End 2 Size
    1 in
  • Hose Dash Size
    -16
  • Width
    1.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text