Motion
319-6

E Z Lok
319-6

Thread Inserts External Threaded Insert, External Thread Size: 1/2-13, Internal Thread Size: 3/8-16
Mi Item #03521724
MFR #319-6
Price$3.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
319-6

Thread Inserts External Threaded Insert, External Thread Size: 1/2-13, Internal Thread Size: 3/8-16
Mi Item #03521724
MFR #319-6

Mfr description
319-6 3/8-16INT X 1/2-13EXT INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.57/each

Specifications

Dimensions

  • Drill Size
    29/64 in
  • External Thread Size
    1/2–13 in
  • Internal Thread Size
    3/8 – 16
  • Length
    1/2 in
  • Tap Size
    1/2-13 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Insert Wall Type
    Thin
  • Installation Tool Model Number
    500-5
  • Internal Thread Pitch Type
    Coarse
  • Material
    Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)