Motion
R12
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.3125 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #03522106
MFR #R12
Price$16.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.3125 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #03522106
MFR #R12

Mfr description
PER.R12-DV2 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    41.30 mm
  • Overall Width  
    7.90 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    R12-DV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The R12 Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, open closure, 1.6250 in outside diameter, and 0.3125 in width.
  • Manufacturer Catalog Number
    R12
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106994923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)