Motion
PF2W540T-N06-1

SMC CORP OF AMERICA
PF2W540T-N06-1

Pneumatic Flow Switch - 5 L/min to 40 L/min Flow Rate, 30 V Max, 0 °C to 90 °C, 32 °F to 194 °F Temp Range
Mi Item #03522173
MFR #PF2W540T-N06-1
Price$633.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2W540T-N06-1

Pneumatic Flow Switch - 5 L/min to 40 L/min Flow Rate, 30 V Max, 0 °C to 90 °C, 32 °F to 194 °F Temp Range
Mi Item #03522173
MFR #PF2W540T-N06-1

Mfr description
PF2W540T-N06-1 DIGITAL FLOW SENSOR
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4 (flow range dependent)
  • Temperature rating: 0-90°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.15/each

Specifications

Dimensions

  • Maximum Load Current
    10 mA
  • Port 1 Size/Type
    3/4 in NPT
  • Port 2 Size/Type
    3/4 in NPT
  • Port Size
    3/4 NPT
  • Weight
    660 g

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Digital
  • Flow Rate Range
    5 L/min to 40 L/min
  • Fluid Comp
    Mixture deg F water (50%) and ethylene glycol (50%), Water
  • Maximum Load Voltage
    30 V
  • Mounting Type
    Remote
  • Operating Pressure Range
    0 MPa to 1 MPa, 0 psi to 145 psi
  • Operating Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • Output Specification
    N channel | open drain
  • Proof Pressure
    1.5 MPa, 217.56 psi
  • Rated Flow Range
    5 L/min to 40 L/min
  • Series
    PF2W
  • Standards Met
    IP65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)