Overview
Mfr description
PF2D504-11-1 DIGITAL FLOW SWITCH
- Digital flow switch for de-ionized water & chemicals
- Remote type sensor unit
- Flow rate range: 0.4 to 4l/min ~ 4 to 40l/min
- Output for display unit with or w/o analog output
- Port sizes: 3/8", 1/2", 3/4"
Specifications
- Country of OriginJP
- SeriesPF2D
- Weight0.58 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data