Specifications
Dimensions
- Weight0.22 lbs
Details
- Country of OriginJP
- DisplayDigital
- Fluid CompPure Water and Chemicals
- Mounting TypePanel
- Number Of Outputs2
- Output SpecificationPNP Open Collector 2 Outputs
- SeriesPF2D
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)