Motion
PF2A703H-N10-68

SMC CORP OF AMERICA
PF2A703H-N10-68

Pneumatic Flow Switch - 150 to 3000 L/min Flow Rate, 1 NPT, 1.5 V Max, 0 to +50 °C Temp Range, Circular Connection, PNP
MI ITEM #03522183
MFR #PF2A703H-N10-68
List Price$1,067.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A703H-N10-68

Pneumatic Flow Switch - 150 to 3000 L/min Flow Rate, 1 NPT, 1.5 V Max, 0 to +50 °C Temp Range, Circular Connection, PNP
MI ITEM #03522183
MFR #PF2A703H-N10-68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,067.04/each for your price

Overview

Mfr description
PF2A703H-N10-68 DIGITAL FLOW SWITCH

Specifications

  • Display
    Integrated
  • Country of Origin
    US
  • Flow Rate Range
    150 to 3000 L/min
  • Piping
    1 NPT
  • Switch Action
    PNP
  • Electrical Connection
    Circular
  • Proof Pressure
    +2.25 MPa
  • Maximum Load Current
    80 mA
  • Maximum Load Voltage
    1.5 V
  • Operating Pressure Range
    +0.1 to +1.5 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Standards Met
    CE
  • Signal Response Time
    1 s
  • Piping Type
    Body Ported
  • Overall Width
    55 mm
  • Overall Height
    92 mm
  • Fluid Comp
    Air
  • Overall Length
    160 mm
  • Number Of Outputs
    2
  • Series
    PF2A
  • Weight
    3.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text