Motion
PF2W301-A
DIGITAL FLOW SW,REMOTE DISPLAY
MI ITEM #03522184
MFR #PF2W301-A
List Price$367.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIGITAL FLOW SW,REMOTE DISPLAY
MI ITEM #03522184
MFR #PF2W301-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.46/each for your price

Overview

Mfr description
PF2W301-A DIGITAL FLOW SW,REMOTE
  • Flow ranges (lpm): 0.35-4.5, 1.7-17, 3.5-45, 7-110 (selectable from PF2W5 ranges)
  • Power supply voltage: 12-24 VDC
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
  • Accumulated flow range: 999,999 L
  • Accuracy: ±5% F.S. or ±3% F.S. (flow range dependent)
  • Repeatability: ±3% F.S. or ±1% F.S. (flow range dependent)

Specifications

  • Country of Origin
    JP
  • Switch Action
    PNP(2 Output)
  • Series
    PF2W
  • Weight
    45 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text