Specifications
Details
- Additional DetailsMade in the USA
- ColorTransparent
- Manufacturer Upc Number822353103661
- ManufacturerName (description attribute)Kuriyama
- Product TypesWSTF™ Series Food Grade PVC Fabric Reinforced Suction and Discharge Hose
- Reinforcement MaterialTextile with PVC Helical
- Typical ApplicationsFood grade liquids such as wine, beer and juice, Food Grade Material Handling - Standard Duty, Ice Transfer, Suction and discharge, Water suction - heavy duty
- UPC_NO822353103661
- Working Pressure100 psi
Overview
Mfr description
WSTF300 3"TIGERFLEX HOSE
- Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Fabric Reinforcement - Designed with high tensile strength, food grade, FDA<lt/>sup<gt/>(06)<lt/>/sup<gt/> polyester yarn jacket to handle both suction, and higher pressure discharge applications. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free