Motion
2AGF2-PV
AG-Series Hydraulic Socket - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 4000 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #03522217
MFR #2AGF2-PV
Price$18.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AG-Series Hydraulic Socket - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 4000 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #03522217
MFR #2AGF2-PV

Mfr description
2AGF2-PV QUICK DISCONNECT FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.67/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    7/8 in
  • Length
    2.11 in
  • Weight
    0.250 lbs

Details

  • Application
    Agricultural, Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    21000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    4 gpm
  • Hose Connection Type
    Female NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Pioneer
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4000 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)