Motion
2HSF2-S
HS-Series Hydraulic Socket - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 200 psi psi, 1/4 in Body Size, EPDM Seal
Mi Item #03522222
MFR #2HSF2-S
Price$94.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS-Series Hydraulic Socket - Stainless Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 200 psi psi, 1/4 in Body Size, EPDM Seal
Mi Item #03522222
MFR #2HSF2-S

Mfr description
2HSF2-S STEAM QUICK DISC. FEMALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.66/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    2.26 in
  • Weight
    0.300 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    31500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    EPDM
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    200 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)