Motion
25TT519 TORQUE TAMER SPROCKET

DODGE
25TT519 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 50 Chain, 19 Tooth, For Use With Size 25TT Torque Limiter
MI ITEM #03522388
MFR #25TT519 TORQUE TAMER SPROCKET
Price$140.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
25TT519 TORQUE TAMER SPROCKET

Torque Limiter Sprocket - 50 Chain, 19 Tooth, For Use With Size 25TT Torque Limiter
MI ITEM #03522388
MFR #25TT519 TORQUE TAMER SPROCKET

Mfr description
096142 25TT519 TORQUE TAMER SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.37/each

Specifications

Dimensions

  • Weight
    0.78 lbs

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • For Use With
    25TT
  • Manufacturer Catalog Number
    096142
  • Manufacturer Upc Number
    782475263936
  • Number Of Teeth
    19
  • UPC_NO
    782475263936

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)