Motion
1704801
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 7/16 – 20 Thread Size, UNF
MI ITEM #03522499
MFR #1704801
Price$108.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 7/16 – 20 Thread Size, UNF
MI ITEM #03522499
MFR #1704801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.33/each

Specifications

Dimensions

  • Helix Angle
    15 °
  • Overall Length
    3-5/32 in
  • Shank Diameter
    0.323 in
  • Tapping Depth
    1-7/16 in
  • Thread Size
    7/16 – 20

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    3
  • Series
    313
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5
  • Thread Standard
    UNF

Overview

Mfr description
1704801 7/16-20 H5 3RX SEMI-BOTT EX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought