Motion
1730701
Spiral Point Tap - 300 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
Mi Item #03522706
MFR #1730701
Price$41.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 300 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
Mi Item #03522706
MFR #1730701

Mfr description
1730701 1/4-28 H3 3S/P PLUG EXOTAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.38/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Tapping Depth
    1 in
  • Thread Size
    1/4 – 28

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    300
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)