Motion
1732801
Spiral Flute Tap - 303 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
Mi Item #03522747
MFR #1732801
Price$65.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 303 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
Mi Item #03522747
MFR #1732801

Mfr description
1732801 5/16-18 H3 3FX SEMI-BOTT EX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.35/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.318 in
  • Tapping Depth
    1-1/8 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    303
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)