Motion
1735201
Pipe Tap - 308 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #03522788
MFR #1735201
Price$86.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - 308 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, 4 Flutes, 1/8 – 27 Thread Size, NPT
Mi Item #03522788
MFR #1735201

Mfr description
1735201 1/8-27 NPT SM.SHK.EXOPIPE S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.88/each

Specifications

Dimensions

  • Helix Angle
    15 °
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.3125 in
  • Thread Length
    3/4 in
  • Thread Size
    1/8 – 27

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes
    4
  • Series
    308
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)