Motion
1736701
Spiral Point Tap - 300 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #03522808
MFR #1736701
List Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 300 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size, UNF
MI ITEM #03522808
MFR #1736701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.48/each for your price

Overview

Mfr description
1736701 1/4-28 H2 3S/P PLUG EXOTAP

Specifications

  • Coolant Delivery
    External
  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1 in
  • Overall Length
    2-1/2 in
  • Thread Standard
    UNF
  • Series
    300
  • Shank Diameter
    0.255 in
  • Thread Direction
    Right Hand
  • Thread Size
    1/4 – 28
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought