Motion
1752201
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #03522912
MFR #1752201
List Price$61.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #03522912
MFR #1752201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.60/each for your price

Overview

Mfr description
1752201 6-32 H3 2RX SEMI-BOTT EXOTA

Specifications

  • Material
    PM High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    15 °
  • Extended Neck
    Extended Neck
  • Tapping Depth
    11/16 in
  • Thread Standard
    UNC
  • Overall Length
    2 in
  • Series
    313
  • Shank Diameter
    0.141 in
  • Flute Direction
    Right Hand
  • Thread Direction
    Right Hand
  • Thread Size
    #6 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text