Motion
1753101
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #03522925
MFR #1753101
List Price$85.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 3/8 – 24 Thread Size, UNF
MI ITEM #03522925
MFR #1753101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.58/each for your price

Overview

Mfr description
1753101 3/8-24 H3 3RX SEMI-BOTT EXO

Specifications

  • Material
    PM High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    15 °
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1-1/4 in
  • Thread Standard
    UNF
  • Overall Length
    2-15/16 in
  • Series
    313
  • Shank Diameter
    0.381 in
  • Flute Direction
    Right Hand
  • Thread Direction
    Right Hand
  • Thread Size
    3/8 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text