Motion
1753501
OSG Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/2 – 20 Thread Size, UNF
Mi Item #03522934
MFR #1753501
Price$127.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/2 – 20 Thread Size, UNF
Mi Item #03522934
MFR #1753501

Mfr description
1753501 1/2-20 H3 3RX SEMI-BOTT EXO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.05/each

Specifications

Dimensions

  • Helix Angle
    15 °
  • Overall Length
    3-3/8 in
  • Shank Diameter
    0.367 in
  • Thread Size
    1/2 – 20

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    3
  • Series
    313
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)