Motion
1753901
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 4 Flutes, 3/4 – 16 Thread Size, UNF
MI ITEM #03522942
MFR #1753901
Price$308.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 313 Series, PM High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 4 Flutes, 3/4 – 16 Thread Size, UNF
MI ITEM #03522942
MFR #1753901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$308.93/each

Specifications

Dimensions

  • Helix Angle
    15 °
  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.59 in
  • Tapping Depth
    2 in
  • Thread Size
    3/4 – 16

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    4
  • Series
    313
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF

Overview

Mfr description
1753901 3/4-16 H3 4RX SEMI-BOTT EXO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought