Motion
1757801
Spiral Point Tap - 312 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM #03522994
MFR #1757801
List Price$68.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 312 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM #03522994
MFR #1757801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.25/each for your price

Overview

Mfr description
1757801 5/16-18 H3 3S/P PLUG EXOTAP

Specifications

  • Coolant Delivery
    External
  • Material
    PM High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1-1/8 in
  • Overall Length
    2-23/32 in
  • Thread Standard
    UNC
  • Series
    312
  • Shank Diameter
    0.318 in
  • Thread Direction
    Right Hand
  • Thread Size
    5/16 – 18
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text