Motion
1758001
Spiral Point Tap - 312 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #03522998
MFR #1758001
List Price$76.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 312 Series, PM High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #03522998
MFR #1758001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.95/each for your price

Overview

Mfr description
1758001 3/8-16 H3 3S/P PLUG EXOTAP

Specifications

  • Coolant Delivery
    External
  • Material
    PM High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1-1/4 in
  • Overall Length
    2-15/16 in
  • Thread Standard
    UNC
  • Series
    312
  • Shank Diameter
    0.381 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/8 – 16
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text