Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 312 Series, PM High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 3 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #03523028
MFR #1759408

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1759408 6-32 H2 3S/P PLUG EXOTAP VC

Specifications

  • Coolant Delivery
    External
  • Material
    PM High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    11/16 in
  • Overall Length
    2 in
  • Thread Standard
    UNC
  • Series
    312
  • Shank Diameter
    0.141 in
  • Thread Direction
    Right Hand
  • Thread Size
    #6 – 32
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text