Motion
2806001
OSG Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #3 – 48 Thread Size, UNC
MI ITEM #03523058
MFR #2806001
Price$56.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #3 – 48 Thread Size, UNC
MI ITEM #03523058
MFR #2806001

Mfr description
2806001 3-48 H2 2S/P PLUG HY-PRO S/
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.78/each

Specifications

Dimensions

  • Overall Length
    1-13/16 in
  • Shank Diameter
    0.141 in
  • Thread Length  
    1/2 in
  • Thread Size
    #3 – 48

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    2
  • Series
    280
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)