Motion
2806401
Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
MI ITEM #03523061
MFR #2806401
List Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 40 Thread Size, UNC
MI ITEM #03523061
MFR #2806401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.75/each for your price

Overview

Mfr description
2806401 4-40 H2 2S/P PLUG HY-PRO S/

Specifications

  • Coolant Delivery
    External
  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    9/16 in
  • Overall Length
    1-7/8 in
  • Thread Standard
    UNC
  • Series
    280
  • Shank Diameter
    0.141 in
  • Thread Direction
    Right Hand
  • Thread Size
    #4 – 40
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text