Motion
2809001
HY-PRO Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #12 – 24 Thread Size, UNC
Mi Item #03523082
MFR #2809001
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HY-PRO Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, #12 – 24 Thread Size, UNC
Mi Item #03523082
MFR #2809001

Mfr description
2809001 12-24 H3 3S/P PLUG HY-PRO S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.75/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.22 in
  • Thread Size
    #12 – 24

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    280
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)