Motion
2812400
Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #03523096
MFR #2812400
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #6 – 32 Thread Size, UNC
MI ITEM #03523096
MFR #2812400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.75/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    0.141 in
  • Tapping Depth
    11/16 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Bright
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    2
  • Series
    280
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
2812400 6-32 H3 2S/P PLUG HY-PRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought