Motion
2816501
HY-PRO Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 48 Thread Size, UNF
MI ITEM #03523124
MFR #2816501
List Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HY-PRO Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 2 Flutes, #4 – 48 Thread Size, UNF
MI ITEM #03523124
MFR #2816501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.75/each for your price

Overview

Mfr description
2816501 4-48 H2 2S/P PLUG HY-PRO S/

Specifications

  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    1-7/8 in
  • Thread Standard
    UNF
  • Series
    280
  • Shank Diameter
    0.141 in
  • Thread Size
    #4 – 48

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought